ASUS TUF GAMING B650M-E WIFI AMD AM5 ソケット搭載 microATXマザーボード

商品レビューを投稿する
5日以内出荷返品不可 5日以内出荷とは
お気に入りに追加
内容量1台 注文コード17725761 品番TUF GAMING B650M-E WIFI
参考基準価格(税別)オープン 販売価格(税込) ¥27,478
販売価格(税別)
24,980

・超高速接続: 背面 USB3.1 Gen2 Type-C 、フロントUSB3.1 Gen2 Type-C、PCIe 5.0 M.2 ×1、PCIe 4.0 M.2 ×1
・堅牢な電源および熱設計:大型VRMヒートシンクを備えた8(60A)+2(60A)+1パワーステージ、8+4 PIN ProCoolコネクタ、TUF Chokes、TUF コンデンサー
・DIYフレンドリー:TUF Protection、M.2 Qラッチ、BIOS FLASHBACK、Q-LED、Safeslot Core+、SafeDIMM、ステンレススチール製背面 I/O パネル
・インテリジェントコントロール:PBO の強化、Power saving、UEFI BIOS
・オンラインゲームに最適:WiFi 6、2.5Gbイーサネット、TUF LANGuard
・双方向AIノイズキャンセリング:ゲームやビデオ会議でのクリアなコミュニケーションのために、マイクや音声出力からのバックグラウンドノイズを低減

オーディオ機能
Realtek 7.1 Surround Sound High Definition Audio CODEC
- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking
- Supports up to 24-Bit/192 kHz playback
Audio Features
- Audio Shielding
- Premium audio capacitors
- Dedicated audio PCB layers
A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
USBタイプ
Rear USB (Total 8 ports)
2 x USB 3.2 Gen 2 (10G) ports (1 x Type-A + 1 x USB Type-C)
2 x USB 3.2 Gen 1 (5G) ports (2 x Type-A)
4 x USB 2.0 ports (4 x Type-A)
Front USB (Total 7 ports)
1 x USB 3.2 Gen 1 (5G) connector (supports USB Type-C)
1 x USB 3.2 Gen 1 (5G) header supports 2 additional USB 3.2 Gen 1 ports
2 x USB 2.0 headers support 4 additional USB 2.0 ports
Wi-Fi
Wi-Fi 6
1x1 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)
Supports 2.4/5GHz frequency band
Bluetooth v5.2
The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
Wi-Fi 6
1x1 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)
Supports 2.4/5GHz frequency band
Bluetooth v5.2
The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージ
Total supports 2 x M.2 slots and 4 x SATA 6Gb/s ports
AMD Ryzen 7000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)
M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
AMD Ryzen 8000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4/x2 mode)
AMD B650 Chipset
4 x SATA 6Gb/s ports
AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
Specifications vary by CPU types.
Total supports 2 x M.2 slots and 4 x SATA 6Gb/s ports
AMD Ryzen 7000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)
M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
AMD B650 Chipset
4 x SATA 6Gb/s ports
AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
内蔵グラフィックス
2 x DisplayPort
1 x HDMITM port
Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications.
Supports max. 8K@60Hz as specified in DisplayPort 1.4.
Supports 4K@60Hz as specified in HDMI 2.1.
イーサネット対応
1 x Realtek 2.5Gb Ethernet
TUF LANGuard
対応ソフトウェア
ASUS Exclusive Software
Armoury Crate
- Aura Creator
- Aura Sync
- Fan Xpert 2+
- Power Saving
- Two-Way AI Noise Cancelation
AI Suite 3
- TurboV EVO
- DIGI+ VRM
- PC Cleaner
TUF GAMING CPU-Z
DTS Audio Processing
MyASUS
Norton 360 for Gamers(60 Days Free Trial)
WinRAR
UEFI BIOS
ASUS EZ DIY
- ASUS CrashFree BIOS 3
- ASUS EZ Flash 3
- ASUS UEFI BIOS EZ Mode
その他WOL by PME, PXE OSWindows 11, Windows 10 64-bit RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「PCパーツ」にはこんなカテゴリがあります

シェアする