用途R管とT管の複合管で、ダクトのサイズを変更しつつ、気流を2方向に分岐させる継手です。
材質SUS304
寸法L(mm)325
寸法H(mm)100
寸法L1(mm)87.5
寸法D1(Φmm)222
寸法D2(Φmm)172
寸法L2(mm)237.5
寸法L3(mm)162.5
寸法D3(Φmm)72
寸法b1(mm)10
寸法b2(mm)10
寸法l1(mm)60
寸法l3(mm)60
寸法l2(mm)60
寸法b3(mm)10
板厚t(mm)0.6
呼び径D1(Φmm)225
呼び径D2(Φmm)175
呼び径D3(Φmm)75