用途R管とY管の複合管で、ダクトのサイズを変更しつつ、気流を2方向に分岐させる継手です。
材質SUS304
寸法L(mm)400
寸法H(mm)50
寸法L1(mm)50
寸法D1(Φmm)197
寸法D2(Φmm)172
寸法L2(mm)350
寸法L3(mm)292
寸法D3(Φmm)122
寸法N(mm)300
寸法b1(mm)10
寸法b2(mm)10
寸法l1(mm)60
寸法l3(mm)60
寸法l2(mm)60
寸法b3(mm)10
板厚t(mm)0.6
呼び径D1(Φmm)200
呼び径D2(Φmm)175
呼び径D3(Φmm)125