用途R管とY管の複合管で、ダクトのサイズを変更しつつ、気流を2方向に分岐させる継手です。
材質SUS304
寸法L(mm)810
寸法H(mm)300
寸法L1(mm)105
寸法D1(Φmm)247
寸法D2(Φmm)97
寸法L2(mm)705
寸法L3(mm)352.5
寸法D3(Φmm)222
寸法N(mm)460
寸法b1(mm)10
寸法b2(mm)10
寸法l1(mm)60
寸法l3(mm)60
寸法l2(mm)60
寸法b3(mm)10
板厚t(mm)0.6
呼び径D1(Φmm)250
呼び径D2(Φmm)100
呼び径D3(Φmm)225