寸法D(mm)23(0-0.021)
寸法D1(mm)22.4
寸法D2(mm)23
寸法Df(mm)43
寸法Dp(mm)33
寸法K(mm)34
寸法L(mm)60
寸法M(mm)M4
寸法T(mm)2
寸法d(mm)13(0-0.009)
寸法h10(mm)23
寸法l1(mm)23
寸法l2(mm)7
寸法n×ΦS(mm)4×Φ1.5
寸法t(mm)6
質量(kg)0.11
基本定格荷重C(N)902
基本定格荷重Co(N)870
RoHS指令(10物質対応)対応
動的許容モーメント(N・m)7.6
玉列数4