仕様●端子仕様:着脱式端子台(I/O部:3.81mmピッチ、電源部:5.08mmピッチ)●定格動作電圧(V):DC24●インタフェース:ポート1(USB)/ポート2(Ethernet)/ポート3(Ethernet)●取付構造:DINレールもしくは直取付け●接地線:UL1007AWG16●電源供給線:UL1007AWG24〜16、UL2464AWG24〜16、UL1015AWG20〜16●高速カウンタパルス出力:高速カウンタ最大入力周波数:100kHz/パルス出力最大出力周波数:100kHz●電源突入電流(A):最大35●許容瞬断時間(ms):10以上(定格電源電圧時)
質量(g)約290
最大消費電力(W)2.88(DC24V)(CPUモジュール単体)
絶縁抵抗(MΩ)電源端子-FE端子間:100以上(DC500Vメガにて)/入力端子-FE端子間:100以上(DC500Vメガにて)/トランジスタ出力端子-FE端子間:100以上(DC500Vメガにて)/リレー出力端子-FE端子間:100以上(DC500Vメガにて)/電源端子-入力端子間:100以上(DC500Vメガにて)/電源端子-トランジスタ出力端子間:100以上(DC500Vメガにて)/電源端子-リレー出力端子間:100以上(DC500Vメガにて)/入力端子-トランジスタ出力端子間:100以上(DC500Vメガにて)/入力端子-リレー出力端子間:100以上(DC500Vメガにて)
入力仕様DC24V入力(DCシンク/ソース共用)
出力仕様リレー出力2A(AC240V-2A、DC30V-2A)
入出力点数16点(8/8)
定格電圧変動範囲DC20.4〜28.8V(リプルを含む)
接地D種接地(第3種接地)
耐電圧(V/min)電源端子-FE端子間: AC500/入力端子-FE端子間: AC500/トランジスタ出力端子-FE端子間:AC500/リレー出力端子-FE端子間:AC2300/電源端子-入力端子間:AC500/電源端子-トランジスタ出力端子間:AC500/電源端子-リレー出力端子間:AC2300/入力端子-トランジスタ出力端子間: AC500V/入力端子-リレー出力端子間:AC2300V