使用荷重(t)3.2
チェーン本数1
有効長L(m)1
質量(kg)4.07
寸法d(mm)19
寸法a(mm)26
寸法t(mm)135
寸法b(mm)109
寸法s(mm)14
構成1A8W-HSW
寸法d1(mm)34
寸法d2(mm)16
チェーン径(Φmm)10
寸法h(mm)33
フックHSW10
寸法w(mm)75
寸法g1(mm)31
RoHS指令(10物質対応)対応
フック寸法e(mm)131
フック寸法h(mm)33
フック寸法a(mm)26
フック寸法b(mm)109
フック寸法d1(mm)34
フック寸法d2(mm)16