使用荷重(t)2
チェーン本数1
有効長L(m)1.5
質量(kg)3.57
寸法d(mm)16
寸法a(mm)20
寸法t(mm)110
寸法b(mm)34
寸法s(mm)14
構成1A8W-LHW
寸法d1(mm)88
寸法d2(mm)25
チェーン径(Φmm)8
寸法h(mm)26
フックLHW7-8
寸法w(mm)60
寸法g1(mm)12
RoHS指令(10物質対応)対応
フック寸法e(mm)136
フック寸法h(mm)26
フック寸法a(mm)20
フック寸法b(mm)88
フック寸法d1(mm)25
フック寸法d2(mm)12
フック寸法G(mm)34