使用荷重(t)3.2
チェーン本数1
有効長L(m)4
質量(kg)11.76
寸法d(mm)19
寸法a(mm)29
寸法t(mm)135
寸法b(mm)45
寸法s(mm)14
構成1A8W-LHW
寸法d1(mm)107
寸法d2(mm)35
チェーン径(Φmm)10
寸法h(mm)30
フックLHW10
寸法w(mm)75
寸法g1(mm)15
RoHS指令(10物質対応)対応
フック寸法e(mm)169
フック寸法h(mm)30
フック寸法a(mm)29
フック寸法b(mm)107
フック寸法d1(mm)35
フック寸法d2(mm)15
フック寸法G(mm)45