使用荷重(t)1.12
チェーン本数1
有効長L(m)3.5
質量(kg)3.86
寸法d(mm)13
寸法a(mm)17
寸法t(mm)110
寸法s(mm)10
構成1A8W-WLHW
寸法d2(mm)12
チェーン径(Φmm)6
寸法h(mm)20
フックWLHW5-6
寸法w(mm)60
寸法g1(mm)28
RoHS指令(10物質対応)対応
フック寸法e(mm)161
フック寸法h(mm)20
フック寸法a(mm)17
フック寸法d2(mm)12
フック寸法W(mm)35
フック寸法G(mm)28