使用荷重(t)2
チェーン本数1
有効長L(m)4
質量(kg)7.62
寸法d(mm)16
寸法a(mm)20
寸法t(mm)110
寸法s(mm)14
構成1A8W-WLHW
寸法d2(mm)12
チェーン径(Φmm)8
寸法h(mm)26
フックWLHW7-8
寸法w(mm)60
寸法g1(mm)34
RoHS指令(10物質対応)対応
フック寸法e(mm)182
フック寸法h(mm)26
フック寸法a(mm)20
フック寸法d2(mm)12
フック寸法W(mm)35
フック寸法G(mm)34