使用荷重(t)3.2
チェーン本数1
有効長L(m)3.5
質量(kg)10.91
寸法d(mm)19
寸法a(mm)29
寸法t(mm)135
寸法s(mm)14
構成1A8W-WLHW
寸法d2(mm)16
チェーン径(Φmm)10
寸法h(mm)30
フックWLHW10
寸法w(mm)75
寸法g1(mm)45
RoHS指令(10物質対応)対応
フック寸法e(mm)218
フック寸法h(mm)30
フック寸法a(mm)29
フック寸法d2(mm)16
フック寸法W(mm)42
フック寸法G(mm)45