使用荷重(t)5.3
チェーン本数1
有効長L(m)3
質量(kg)17.01
寸法d(mm)23
寸法a(mm)35
寸法t(mm)160
寸法s(mm)17
構成1A8W-WLHW
寸法d2(mm)20
チェーン径(Φmm)13
寸法h(mm)40
フックWLHW13
寸法w(mm)90
寸法g1(mm)52
RoHS指令(10物質対応)対応
フック寸法e(mm)269
フック寸法h(mm)40
フック寸法a(mm)35
フック寸法d2(mm)20
フック寸法W(mm)49
フック寸法G(mm)52