使用荷重(t)3.2
チェーン本数1
有効長L(m)3.5
質量(kg)10.82
寸法d(mm)19
寸法a(mm)32
寸法t(mm)135
寸法b(mm)143
寸法s(mm)14
構成1A8W-FW
寸法d1(mm)31
寸法d2(mm)14
チェーン径(Φmm)10
寸法h(mm)35
フックFW10
寸法w(mm)75
寸法g1(mm)76
RoHS指令(10物質対応)対応
フック寸法e(mm)158
フック寸法h(mm)35
フック寸法a(mm)32
フック寸法b(mm)143
フック寸法d1(mm)31
フック寸法d2(mm)14
フック寸法G(mm)76