使用荷重(t)5
チェーン本数4
有効長L(m)4
質量(kg)29.52
寸法a(mm)25
寸法t(mm)160
寸法e(mm)230
寸法b(mm)118
構成4VW-FW
寸法d1(mm)24
寸法d2(mm)11
チェーン径(Φmm)8
寸法h(mm)29
フックFW7-8
寸法w(mm)90
寸法g1(mm)64
RoHS指令(10物質対応)対応
フック寸法e(mm)131
フック寸法h(mm)29
フック寸法a(mm)25
フック寸法b(mm)118
フック寸法d1(mm)24
フック寸法d2(mm)11
フック寸法G(mm)64