使用荷重(t)7.9
チェーン本数4
有効長L(m)3
質量(kg)37.34
寸法a(mm)32
寸法t(mm)180
寸法e(mm)265
寸法b(mm)143
構成4VW-FW
寸法d1(mm)31
寸法d2(mm)14
チェーン径(Φmm)10
寸法h(mm)35
フックFW10
寸法w(mm)100
寸法g1(mm)76
RoHS指令(10物質対応)対応
フック寸法e(mm)158
フック寸法h(mm)35
フック寸法a(mm)32
フック寸法b(mm)143
フック寸法d1(mm)31
フック寸法d2(mm)14
フック寸法G(mm)76