仕様イージィ・クリーンフィルター付、手元スイッチ〈3段速調付〉、BL規格・手元スイッチ型W型
質量(kg)12
色ホワイト(マンセル値N9.3)
消費電力(W)(50/60Hz)(強)97/107、(中)56/58、(弱)18.5/23、BL仕様時:(強)82/99.5、(中)54/57、(弱)18/22.5
適合パイプ径(Φmm)150
最大静圧(Pa)(50/60Hz)BL仕様時:(強)130/130、(中)50/50、(弱)30/30
騒音値(dB)(50/60Hz)(強)46/45、(中)34.5/33.5、(弱)23/25.5
開口面積(cm2)309
換気風量(m3/h)(50/60Hz)(強)536/511、(中)336/321、(弱)172/197、BL仕様時:(強)425/425、(中)300/274、(弱)135/144
油捕集効率(%)約60