材質ステンレス(SUS304)
適合壁厚(mm)90〜160
付属品ナット8個(有圧換気扇、屋外フード取付用)、ワッシャー8個(有圧換気扇、屋外フード取付用)、スプリングワッシャー(大)8個(有圧換気扇、屋外フード取付用)、ねじ6個(屋外フード、水切板固定用2個、枠固定用…4個)、スプリングワッシャー(小)4個(枠固定用)
寸法A(mm)456
寸法B(mm)485
寸法C(mm)491
寸法D(mm)531
寸法E(mm)280
寸法□F(mm)532
寸法G(mm)610
寸法H(mm)632
寸法I(mm)456
寸法J(mm)497
寸法□K(mm)529
寸法L(mm)542
寸法M(mm)494
寸法N(mm)256
仕様40cm用