寸法A(mm)66
寸法B(mm)100
寸法C(mm)31
寸法D(mm)36
寸法E(mm)31
寸法F(mm)22
寸法G(mm)80
寸法H(mm)62
寸法I(mm)66
寸法J(mm)140
寸法K(mm)8
寸法L(mm)137
寸法M(mm)170
寸法P(mm)30
寸法Q(mm)Φ8.5
寸法R(mm)Φ8.5
寸法S(mm)Φ15
寸法T(Φmm)42(H7)
寸法U(mm)3
減速比2
軸径(Φmm)15
質量(kg)1.8
速比1:02
キー5×5×27L
回転角度バックラッシ19'〜1°09'