寸法A(mm)37
寸法B(mm)58
寸法C(mm)18
寸法D(mm)18
寸法E(mm)18
寸法F(mm)14
寸法G(mm)46
寸法H(mm)38
寸法I(mm)40
寸法J(mm)82
寸法K(mm)5
寸法L(mm)114
寸法M(mm)102
寸法P(mm)20
寸法Q(mm)Φ5.5
寸法R(mm)Φ6.5
寸法S(mm)Φ10
寸法T(Φmm)26(H7)
寸法U(mm)2
減速比2
軸径(Φmm)10
質量(kg)0.5
速比1:02
キー1×15L平取
回転角度バックラッシ30'〜1°23'