寸法A(mm)-
寸法BB(mm)259
寸法C(mm)90
寸法DG(mm)157
寸法DP(mm)222
寸法E(mm)-
寸法EO(mm)-
寸法F(mm)152
寸法H(mm)188
寸法J(mm)133
寸法KG(mm)81
寸法KP(mm)-
寸法M(Φmm)14
寸法N(mm)20
寸法P(mm)50
寸法R(mm)12
寸法S(Φmm)-
寸法UG(Φmm)25
寸法UP(Φmm)25
寸法V(Φmm)92
減速比1
軸径(Φmm)25
質量(kg)17
速比1:01
キー8×7×40L
回転角度バックラッシ9〜22'
軸配置J