寸法A(mm)-
寸法BB(mm)337
寸法C(mm)115
寸法DG(mm)208
寸法DP(mm)308
寸法E(mm)-
寸法EO(mm)-
寸法F(mm)195
寸法H(mm)234
寸法J(mm)173
寸法KG(mm)110.5
寸法KP(mm)-
寸法M(Φmm)14
寸法N(mm)22
寸法P(mm)75
寸法R(mm)14
寸法S(Φmm)-
寸法UG(Φmm)40
寸法UP(Φmm)40
寸法V(Φmm)124
減速比2
軸径(Φmm)40
質量(kg)33
速比1:02
キー12×8×60L
回転角度バックラッシ15'〜370'
軸配置L