寸法A(mm)-
寸法BC(mm)232
寸法C(mm)76
寸法DG(mm)116
寸法DP(mm)180
寸法E(mm)-
寸法EO(mm)-
寸法F(mm)125
寸法H(mm)154
寸法J(mm)109
寸法KG(mm)53.5
寸法KP(mm)-
寸法M(Φmm)10.5
寸法N(mm)17
寸法P(mm)38
寸法R(mm)-
寸法S(Φmm)-
寸法UG(Φmm)19
寸法UP(Φmm)19
寸法V(Φmm)66
減速比1
軸径(Φmm)19
質量(kg)10
速比1:01
キー6×6×27L
回転角度バックラッシ11'〜30'
軸配置F