寸法A(mm)-
寸法BC(mm)336
寸法C(mm)100
寸法DG(mm)168
寸法DP(mm)242
寸法E(mm)-
寸法EO(mm)-
寸法F(mm)160
寸法H(mm)196
寸法J(mm)151
寸法KG(mm)88
寸法KP(mm)-
寸法M(Φmm)14
寸法N(mm)20
寸法P(mm)55
寸法R(mm)-
寸法S(Φmm)-
寸法UG(Φmm)32
寸法UP(Φmm)32
寸法V(Φmm)100
減速比1
軸径(Φmm)32
質量(kg)23
速比1:01
キー10×8×50L
回転角度バックラッシ9'〜21'
軸配置F