寸法A(mm)21.9
寸法B(mm)19
寸法C(mm)23
寸法D(mm)15
寸法E(mm)5.1+0.1
寸法F(mm)3
寸法G(mm)M8×1.25
寸法H(mm)13
寸法J(mm)9
寸法K(mm)5-0.1
寸法L(mm)25
寸法M(mm)25
寸法N(mm)14
寸法O(mm)38
寸法P(mm)52
寸法Q(mm)7
寸法R(mm)12.5
寸法S(mm)-
ねじサイズM8×1.25
仕様スラスト方向のガタ量0.1〜0.3mm
許容偏心量(mm)±0.3
許容荷重(N)462
適合シリンダSSD-32、40、SSD2-32、40、FCD-40、50