寸法A(mm)53.1
寸法B(mm)46
寸法C(mm)43
寸法D(mm)28
寸法E(mm)12.1+0.1
寸法F(mm)7
寸法G(mm)M20×2.5
寸法H(mm)32
寸法J(mm)22
寸法K(mm)12-0.1
寸法L(mm)65
寸法M(mm)59
寸法N(mm)34
寸法O(mm)90
寸法P(mm)120
寸法Q(mm)14
寸法R(mm)13.5
寸法S(mm)38
ねじサイズM20×2.5
仕様スラスト方向のガタ量0.1〜0.3mm
許容偏心量(mm)±0.7
許容荷重(N)3130
適合シリンダSSD-100、SSD2-100