仕様
ピン径 = 2.5mm
取り付けタイプ = PCBマウント
定格電圧 = 16 V dc
定格電流 = 2.5A
ボディ向き = ライトアングル
長さ = 14.5mm
幅 = 9mm
コンタクトめっき = ニッケル
コンタクト材質 = 銅
RS Pro DC Power Socket, PCB Mount. Brought to you under the trust RS Pro brand, this PCB socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. Features and Benefits. Rating: 16V DC 2.5A max. Contact Resistance: 50mΩ max. Insulation Resistance: 50mΩ at 500V DC min. PA6T Housing Tin plated Terminals
RoHS指令(10物質対応)対応