仕様ベアリング数BB/ローラー:1/13
ストローク(mm)22
タイプ(夢屋)スプール:S-17、(夢屋)ドラグノブ:D-7、(夢屋)ハンドルノブ:B、(夢屋)ハンドル:H-4
径(Φmm)スプール:66
ハンドル長さ(mm)75
自重(g)670
ギア比5.6
糸巻き量(号-m)ナイロン:6-300、 8-210、 10-160、PE:4-400、 5-300、 6-250
最大巻上長(cm/ハンドル1回転)116
糸巻量(mm-m)ナイロン:0.40-300、 0.47-210、 0.52-160
ドラグ力(Kg)実用:18、最大:25