材質フランジ部:熱処理鋼/熱処理/リン酸塩処理、カウンター・ナット:スチール/黒(ISO4035、8675)、本体:熱処理鋼/熱処理/リン酸塩処理
質量(g)77
寸法t(mm)5.4
寸法d2(mm)42
寸法d3(mm)11
二面幅(mm)10
寸法l1(mm)約 30.5
寸法d4(mm)5.5
寸法d5(mm)10
寸法l2(mm)11
寸法x(mm)0.6
寸法l4(mm)3
寸法l5(mm)11
寸法l6(mm)7
寸法l7(mm)14
RoHS指令(10物質対応)対応
寸法d1M6