材質フランジ部:熱処理鋼/熱処理/リン酸塩処理、カウンター・ナット:スチール/黒(ISO4035、8675)、本体:熱処理鋼/熱処理/リン酸塩処理
質量(g)298
寸法t(mm)6.4
寸法d2(mm)55
寸法d3(mm)21.2
二面幅(mm)19
寸法l1(mm)約 53.2
寸法d4(mm)6.6
寸法d5(mm)11
寸法l2(mm)17.5
寸法x(mm)0.8
寸法l4(mm)4.2
寸法l5(mm)20.5
寸法l6(mm)10
寸法l7(mm)19
RoHS指令(10物質対応)対応
寸法d1M12×1,25