材質フランジ部:熱処理鋼/熱処理/リン酸塩処理、カウンター・ナット:スチール/黒(ISO4035、8675)、本体:熱処理鋼/熱処理/リン酸塩処理
質量(g)477
寸法t(mm)8.5
寸法d2(mm)65
寸法d3(mm)27
二面幅(mm)24
寸法l1(mm)約 64
寸法d4(mm)9
寸法d5(mm)15
寸法l2(mm)22
寸法x(mm)1
寸法l4(mm)5
寸法l5(mm)23
寸法l6(mm)12.5
寸法l7(mm)22.5
RoHS指令(10物質対応)対応
寸法d1M16×1,5