材質本体:ステンレス鋼、結合部:熱処理鋼/熱処理/リン酸塩処理、カウンター・ナット:スチール/黒(ISO4035、8675)、本体:熱処理鋼/窒化処理/黒、ナット:熱処理鋼/リン酸処理、シート:熱処理鋼/熱処理/リン酸塩処理
質量(g)137
寸法d2(mm)30
寸法d3(mm)15
寸法l1(mm)約 63
寸法l3(mm)11.5
寸法l2(mm)18
寸法x(mm)0.6
寸法l4(mm)16
寸法l5(mm)33
寸法l6(mm)23.5
RoHS指令(10物質対応)対応
寸法d1M8