寸法L(mm)80
付属品ネジ:NS-18037/0.9Nm・レンチ:NK-T6
刃数1
タイプBC10-C02-80
ねじNS-18037
寸法L1(mm)20
寸法D(Φmm)9
寸法E(mm)1.25
寸法d(Φmm)10
寸法d1(Φmm)5.25
寸法d2(Φmm)6.5
寸法R1(mm)3.4
寸法R2(mm)4.4
レンチNK-T6
使用インサートN9GX04T002
寸法Cmin(Φmm)6.8
寸法Cmax(Φmm)8.8
寸法Lc1(mm)2.56
寸法Lc2(mm)2.93
寸法Lc3(mm)3.93