内容量1個
仕様Samtec 0.635mm MEC6 Series PCB Micro Edge Card Sockets. 0.635mm MEC6 series PCB micro edge card sockets with standard PCB alignment pins and a double row design that accepts up to 140 gold plated contacts. These 0.635mm MEC6 series micro edge card socket connectors are available as PCB vertical mount and PCB right angle mounting options and accept 1.60mm thick cards. The 0.635mm MEC6 vertical micro edge card sockets have an 8.65mm stack height.
注文コード47012596
品番MEC6-110-02-S-DV-A