Schneider Electric PLC拡張モジュール

商品レビューを投稿する
7日以内出荷返品不可 7日以内出荷とは
お気に入りに追加
内容量1個 仕様併用可能製品:Modicon M340モジュールタイプ:Ethernet電圧カテゴリ:24 V dc利用可能なメモリ:あり幅:100mm深さ:160mmB30 Memory card (stock no "('147-966')""">147-966) supplied as standard with network module (stock no. "('147-916')""">147-916). Modicon M340 Ethernet/ Web Module. Standard web services are integrated in the ethernet network module on the Modicon M340 platform. The embedded web server is a realtime data server. All the data can be presented in the form of standard web pages in HTML format and can therefore be accessed using any web browser that supports the embedded Java code. The standard functions provided by the web server are supplied "ready-to-use" and thus do not require any programming of either the PLC or the client PC device supporting a web browser. From a simple Internet browser, the standard web server authorizes the following ready-to-use functions:. Product configuration Remote diagnostics and maintenance of products Display and adjustment of products (read/write variables, status) 注文コード47076375 品番BMXNOE0100
参考基準価格(税別)オープン 販売価格(税込) ¥384,780
販売価格(税別)
349,800
この商品は仕様19種類から選べます 他の種類を見る
仕様
併用可能製品:Modicon M340
モジュールタイプ:Ethernet
電圧カテゴリ:24 V dc
利用可能なメモリ:あり
幅:100mm
深さ:160mm
B30 Memory card (stock no "('147-966')""">147-966) supplied as standard with network module (stock no. "('147-916')""">147-916). Modicon M340 Ethernet/ Web Module. Standard web services are integrated in the ethernet network module on the Modicon M340 platform. The embedded web server is a realtime data server. All the data can be presented in the form of standard web pages in HTML format and can therefore be accessed using any web browser that supports the embedded Java code. The standard functions provided by the web server are supplied "ready-to-use" and thus do not require any programming of either the PLC or the client PC device supporting a web browser. From a simple Internet browser, the standard web server authorizes the following ready-to-use functions:. Product configuration Remote diagnostics and maintenance of products Display and adjustment of products (read/write variables, status)
RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問件数: 1
ご質問は製品仕様に関する内容に限らせて頂きます。
質問:
製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
回答:
お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。

https://help.monotaro.com/app/ask

書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-03-31

「ディスクリート」にはこんなカテゴリがあります

シェアする