仕様
コンタクトのコンフィギュレーション:SPST-NO
ターミナルタイプ:スルーホール
寸法:11.40 x 11.40 x 4.8mm
コンタクト定格電流:50 mA @ 42 V dc
操作力:2.2 N
高さ:4.8mm
Schurter THT Tact Switches - PMS Series. Through hole mounting tact switches suitable for Wave soldering. The Schurter PMS series of tact switches are available in a choice of IP40 or IP67 protection, the IP67 versions have the benefit of being able to be exposed to soldering and cleaning processes. These tact switches require a minimum spacing of 12.7mm to 15mm, have a miniature push button with a tactile response and an actuation force of 1.8 ±0.4N for IP40 versions and 2.2 ±0.4N for IP67 versions. Momentary switching action Maximum switching voltage: 30Vac, 42Vdc Maximum switching current: 50mA Rated breaking capacity: 0.12W Contact material: Gold Life: >1 x 10 6 cycles Operating temperature: -40 to + 85℃
RoHS指令(10物質対応)対応