Schurter タクタイルスイッチ SPST-NO 表面実装

商品レビューを投稿する
取扱い終了
お気に入りに追加
内容量1箱(100個) 仕様コンタクトのコンフィギュレーション:SPST-NOターミナルタイプ:表面実装アクチュエータ長さ:1.3mm寸法:11.40 x 11.40 x 4.95mmコンタクト定格電流:50 mA @ 42 V dc操作力:2.2 N機械的寿命:1000000CyclesSchurter SMT Tact Switches - SMS Series. Surface mount tact switches perfect for automatic mounting and suitable for SMT IR-Reflow soldering. These tact switches are available in a choice of IP40 or IP67 protection, the IP67 versions have the benefit of being able to be exposed to soldering and cleaning processes. Further options include Gullwing and J terminal versions. The J terminal types of tact switch can be lined up with a spacing of 12.7mm in one direction and >13.5mm in the other. The Gullwing terminal types can be arranged with a spacing of 12.7mm in one direction and 17.5mm in the other direction. Schurter SMS series of tact switches have a miniature push button with a tactile response and an actuation force of 1.8 ±0.4N for IP40 versions and 2.2 ±0.4N for IP67 versions. Momentary switching action Maximum switching voltage: 30Vac, 42Vdc Maximum switching current: 50mA Rated breaking capacity: 0.12W Contact material: Gold Life: >1 x 10 6 cycles Operating temperature: -40 to + 85℃ 注文コード47105206 品番1241.1606.11
大変申し訳ございませんが、この商品は取り扱いを終了いたしました。
参考基準価格(税別)オープン
この商品は仕様・内容量6種類から選べます 他の種類を見る
仕様
コンタクトのコンフィギュレーション:SPST-NO
ターミナルタイプ:表面実装
アクチュエータ長さ:1.3mm
寸法:11.40 x 11.40 x 4.95mm
コンタクト定格電流:50 mA @ 42 V dc
操作力:2.2 N
機械的寿命:1000000Cycles
Schurter SMT Tact Switches - SMS Series. Surface mount tact switches perfect for automatic mounting and suitable for SMT IR-Reflow soldering. These tact switches are available in a choice of IP40 or IP67 protection, the IP67 versions have the benefit of being able to be exposed to soldering and cleaning processes. Further options include Gullwing and J terminal versions. The J terminal types of tact switch can be lined up with a spacing of 12.7mm in one direction and >13.5mm in the other. The Gullwing terminal types can be arranged with a spacing of 12.7mm in one direction and 17.5mm in the other direction. Schurter SMS series of tact switches have a miniature push button with a tactile response and an actuation force of 1.8 ±0.4N for IP40 versions and 2.2 ±0.4N for IP67 versions. Momentary switching action Maximum switching voltage: 30Vac, 42Vdc Maximum switching current: 50mA Rated breaking capacity: 0.12W Contact material: Gold Life: >1 x 10 6 cycles Operating temperature: -40 to + 85℃
RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問件数: 1
ご質問は製品仕様に関する内容に限らせて頂きます。
質問:
製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
回答:
お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。

https://help.monotaro.com/app/ask

書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-03-31

「ディスクリート」にはこんなカテゴリがあります

シェアする