Sick セーフティシングルビーム光電スイッチ

商品レビューを投稿する
7日以内出荷返品不可 7日以内出荷とは
お気に入りに追加
内容量1個 仕様シリーズ:L4000コンポーネントタイプ:センダー最大スキャン距離:60m安全タイプ:4SIL IEC61508:3PL EN ISO13849-1:eピーク波長:660nmターミナルタイプ:M12コネクタ寸法:M30 x 100 mm商品長さ:100mm直径:M30応用例:ボディL41 Single Beam Safety System. The L41 is a type 4 (IEC61496) cascadable single-beam photoelectric safety switch comprising of a sender and a receiver. The correct function of the L41 can be checked with the aid of the test input on the sender. Integrated testing means sensor signals are now directly available for a variety of control related logics and functions e.g. AND/OR, Muting or Bypass Colour LEDs provide in-situ information on operational status Numerous areas of operational use, IP67 rated for outdoor applications and sub-zero operating capability Nickel plated brass housing Inputs/outputs compliant with EN 61131 Direct connection to safe controllers and thus evaluation without detours e.g. UE410 Flexi Classic. Performance levels up to PL e in accordance with EN ISO 13849-1 and SILCL3 (IEC62061), SIL3 (IEC61508) can be achieved Applications include: Robots, processing machines, palletiser systems, machining centres and high bay warehouses 注文コード47121893 品番L41S-33MA2A
参考基準価格(税別)オープン 販売価格(税込) ¥58,278
販売価格(税別)
52,980
この商品は仕様10種類から選べます 他の種類を見る
仕様
シリーズ:L4000
コンポーネントタイプ:センダー
最大スキャン距離:60m
安全タイプ:4
SIL IEC61508:3
PL EN ISO13849-1:e
ピーク波長:660nm
ターミナルタイプ:M12コネクタ
寸法:M30 x 100 mm
商品長さ:100mm
直径:M30
応用例:ボディ
L41 Single Beam Safety System. The L41 is a type 4 (IEC61496) cascadable single-beam photoelectric safety switch comprising of a sender and a receiver. The correct function of the L41 can be checked with the aid of the test input on the sender. Integrated testing means sensor signals are now directly available for a variety of control related logics and functions e.g. AND/OR, Muting or Bypass Colour LEDs provide in-situ information on operational status Numerous areas of operational use, IP67 rated for outdoor applications and sub-zero operating capability Nickel plated brass housing Inputs/outputs compliant with EN 61131 Direct connection to safe controllers and thus evaluation without detours e.g. UE410 Flexi Classic. Performance levels up to PL e in accordance with EN ISO 13849-1 and SILCL3 (IEC62061), SIL3 (IEC61508) can be achieved Applications include: Robots, processing machines, palletiser systems, machining centres and high bay warehouses
RoHS指令(10物質対応)対応

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問件数: 1
ご質問は製品仕様に関する内容に限らせて頂きます。
質問:
製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
回答:
お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。

https://help.monotaro.com/app/ask

書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-03-31

「ディスクリート」にはこんなカテゴリがあります

シェアする