曜日別特売
V20W-0101000 Sick セーフティシングルビーム光電スイッチ SICK 47121909

Sick セーフティシングルビーム光電スイッチ

商品レビューを投稿する
取扱停止中
内容量1個仕様シリーズ:V200
コンポーネントタイプ:カメラ
最大スキャン距離:2.12m
安全タイプ:2
SIL IEC61508:1
PL EN ISO13849-1:c
ビームの数:1
最大応答時間:20 ms
寸法:90 x 50 x 90 mm
商品長さ:90mm
防護高さ:90mm
幅:90mm

A resolution set has to be ordered separately. V20 and V30 Quick Install Safety Camera. The V300 WS is a completely new sensor based on innovative camera technology, developed for monitoring hazardous points on typically rectangular action openings ? with just one component, mounted in a corner of the safety area, saving space and in a protected location. The one sensor fits all sizes concept puts an end to the numerous types ? one variant covers the most diverse safety areas up to a maximum width of 1 m and with a maximum side ratio of 2:1. The optics used have a wide aperture angle, the invisible LED light beam in combination with the reflector ensures robust monitoring that is resistant to environmental factors. The V300 WS is Type 3 (SIL2) and is thus a real substitute for Type 4 solutions while the V200 WS is a convincing economical solution if only Type 2 is required. Simple to install, no specialist knowledge or configuration software needed Intuitive one button set up No blind spots One system fits all protective field sizes Components and the evaluation unit are integrated in a single compact housing Sensor can handle tolerances of several centimetres along the optical axis Flexible protective field geometries Automatic alignment Restart/reset, EDM integrated 2 x 250 mA switching outputs 1 x EDM input, 1 x restart interlock input, 1 x teach/sync input Response time 20 ms IP54 enclosure rating
注文コード47121909品番V20W-0101000
大変申し訳ございませんが、この商品は現在ご注文頂けません。
参考基準価格(税別)オープン販売価格(税込)¥270,952
販売価格(税別)
246,320
仕様
シリーズ:V200
コンポーネントタイプ:カメラ
最大スキャン距離:2.12m
安全タイプ:2
SIL IEC61508:1
PL EN ISO13849-1:c
ビームの数:1
最大応答時間:20 ms
寸法:90 x 50 x 90 mm
商品長さ:90mm
防護高さ:90mm
幅:90mm
A resolution set has to be ordered separately. V20 and V30 Quick Install Safety Camera. The V300 WS is a completely new sensor based on innovative camera technology, developed for monitoring hazardous points on typically rectangular action openings ? with just one component, mounted in a corner of the safety area, saving space and in a protected location. The one sensor fits all sizes concept puts an end to the numerous types ? one variant covers the most diverse safety areas up to a maximum width of 1 m and with a maximum side ratio of 2:1. The optics used have a wide aperture angle, the invisible LED light beam in combination with the reflector ensures robust monitoring that is resistant to environmental factors. The V300 WS is Type 3 (SIL2) and is thus a real substitute for Type 4 solutions while the V200 WS is a convincing economical solution if only Type 2 is required. Simple to install, no specialist knowledge or configuration software needed Intuitive one button set up No blind spots One system fits all protective field sizes Components and the evaluation unit are integrated in a single compact housing Sensor can handle tolerances of several centimetres along the optical axis Flexible protective field geometries Automatic alignment Restart/reset, EDM integrated 2 x 250 mA switching outputs 1 x EDM input, 1 x restart interlock input, 1 x teach/sync input Response time 20 ms IP54 enclosure rating
RoHS指令(10物質対応)対応
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問件数: 1
ご質問は製品仕様に関する内容に限らせて頂きます。この商品について質問する
質問:
製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
回答:
お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。

https://help.monotaro.com/app/ask

書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-03-31

ディスクリート」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする