内容量1個
仕様シリーズ:V300コンポーネントタイプ:カメラ最大スキャン距離:2.12m安全タイプ:3SIL IEC61508:2PL EN ISO13849-1:dピーク波長:850nm最大応答時間:20 ms寸法:90 x 50 x 90 mm商品長さ:90mm防護高さ:90mm高さ:50mmA resolution set has to be ordered separately. V20 and V30 Quick Install Safety Camera. The V300 WS is a completely new sensor based on innovative camera technology, developed for monitoring hazardous points on typically rectangular action openings ? with just one component, mounted in a corner of the safety area, saving space and in a protected location. The one sensor fits all sizes concept puts an end to the numerous types ? one variant covers the most diverse safety areas up to a maximum width of 1 m and with a maximum side ratio of 2:1. The optics used have a wide aperture angle, the invisible LED light beam in combination with the reflector ensures robust monitoring that is resistant to environmental factors. The V300 WS is Type 3 (SIL2) and is thus a real substitute for Type 4 solutions while the V200 WS is a convincing economical solution if only Type 2 is required. Simple to install, no specialist knowledge or configuration software needed Intuitive one button set up No blind spots One system fits all protective field sizes Components and the evaluation unit are integrated in a single compact housing Sensor can handle tolerances of several centimetres along the optical axis Flexible protective field geometries Automatic alignment Restart/reset, EDM integrated 2 x 250 mA switching outputs 1 x EDM input, 1 x restart interlock input, 1 x teach/sync input Response time 20 ms IP54 enclosure rating
注文コード47121918
品番V30W-0101000