M20E-03140A122 Sick ライトビーム SICK 47122128

Sick ライトビーム

商品レビューを投稿する
取扱い終了 代引不可
お気に入りに追加
内容量1個 仕様シリーズ:M2000コンポーネントタイプ:受話器最大スキャン距離:25m安全タイプ:2SIL IEC61508:2PL EN ISO13849-1:dビームの数:3最大応答時間:8 msターミナルタイプ:プラグ防護高さ:800mm応用例:領域Installation and operation of this safety device must be in strict accordance with accompanying operating instruction. Further guidance on the use of Active Opto-electronic Protective Devices (AOPD) is available from Health ; Safety Executive guidance note HSG180. M2000 Receiver. M2000 2 and 3 beam devices are used for perimeter and access guarding where risk assessment shows that a category 2 device (according to EN 954) offers a suitable level of safety. The M2000 is a Type 2 IEC 61508 safety device and as such, is testable. Features. Simple assembly and alignment Short response time (8ms) Optical synchronisation between sender and receiver External device mounting Alignment Aid 2 OSSD Outputs Seven segment display and LEDs for status/diagnostic information EDM (External device monitoring) M12 connectors Protection rating IP65 Connection cable, mounting kit and safety relay also available. Applications. Robot systems Palletising systems Warehousing and materials handling Package and bottling industry Assembly lines Quarrying industry 注文コード47122128 品番M20E-03140A122
大変申し訳ございませんが、この商品は取り扱いを終了いたしました。
参考基準価格(税別)オープン
この商品は仕様8種類から選べます 他の種類を見る
仕様
シリーズ:M2000
コンポーネントタイプ:受話器
最大スキャン距離:25m
安全タイプ:2
SIL IEC61508:2
PL EN ISO13849-1:d
ビームの数:3
最大応答時間:8 ms
ターミナルタイプ:プラグ
防護高さ:800mm
応用例:領域
Installation and operation of this safety device must be in strict accordance with accompanying operating instruction. Further guidance on the use of Active Opto-electronic Protective Devices (AOPD) is available from Health ; Safety Executive guidance note HSG180. M2000 Receiver. M2000 2 and 3 beam devices are used for perimeter and access guarding where risk assessment shows that a category 2 device (according to EN 954) offers a suitable level of safety. The M2000 is a Type 2 IEC 61508 safety device and as such, is testable. Features. Simple assembly and alignment Short response time (8ms) Optical synchronisation between sender and receiver External device mounting Alignment Aid 2 OSSD Outputs Seven segment display and LEDs for status/diagnostic information EDM (External device monitoring) M12 connectors Protection rating IP65 Connection cable, mounting kit and safety relay also available. Applications. Robot systems Palletising systems Warehousing and materials handling Package and bottling industry Assembly lines Quarrying industry

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問件数: 1
ご質問は製品仕様に関する内容に限らせて頂きます。
質問:
製品の安全データシート(SDS)や有害物質使用制限に関するデータ(RoHS)等の書面が必要ですがどうすれば良いですか。
回答:
お手数ですが下記URLのお問合せフォームよりご依頼ください。
お問合せ種類 *必須の中から必要な書類をお選びご依頼ください。

https://help.monotaro.com/app/ask

書類名)
1:SDS(MSDS)
2:RoHS(2)
3:非該当証明書
4:ChemSHERPA
5:その他(ミルシート・出荷証明書)
2022-03-31

「ディスクリート」にはこんなカテゴリがあります

シェアする