商品レビューを投稿する内容量1個仕様圧力の読取りタイプ:ゲージ
最小圧力:0バール
最大圧力の読み:400バール
精度:+/-1 %
出力タイプ:Analogue + PNP NO/NC Programmable
メディアは、測定:流体、ガス
プロセス接続:G1/4
電気的接続:M12 Connector
応答時間:3 ms
電流 Max:250 mA
電源電圧:15 → 35 V dc
ハウジング材質:ABS、PC、ステンレススチール、TPE
IP評価:IP67
動作温度 Max:+80℃
PBS Pressure Sensor with Digital Display. The PBS pressure switch sensor is designed for pressure monitoring and measurement in liquid and gas. The pressure sensor is for use in industrial applications such as machine and plant engineering. It is a pressure switch, transmitter and display in one device. The features of the PBS pressure sensor include: Switching point and reset point (Hysteresis), Switching delay, Min/max memory and password protection to prevent from unintended misadjustment,. Robust and compact design Rotatable housing for flexible installation Standard configuration of two switching outputs (PNP or NPN) Safe and simple operation and set-up with three large buttons and clearly legible display Insensitive against corrosive media注文コード47126136品番PBS-RB400SG2SS0BMA0Z
大変申し訳ございませんが、この商品は取り扱いを終了いたしました。