仕様
定格電圧:24 → 28 V
発光色:黄
取り付け穴サイズ:30mm
電球タイプ:LED
電球サイズ:26 mm
端子タイプ:タブ
ベゼルスタイル:フラッシュ
ベゼル色:黒
定格電流:18 mA
強度:125 mcd @ 20mA
長さ:60.2 mm
sealing washer and fixing nut. LED Panel Indicator, 30mm Mounting, 24/28Vac/dc and 230Vac. High Brightness 26mm Coloured flat lens Good on/off contrast Bezel available in satin and black finish Sealed to IP67 Mounting hole size:30mm to 30.2mm 2.8 x 0.8 terminals 24/28Vac/dc and 230Vac