商品レビューを投稿する内容量1セット(160個)仕様ファミリー名:C8051F
パッケージタイプ:TQFP
実装タイプ:表面実装
ピン数:64
デバイスコア:8051
データバス幅:8bit
プログラムメモリサイズ:32 kB
最大周波数:20MHz
RAMサイズ:256 B
USBチャンネル:0
PWMユニット数:5
ADCチャンネル数:8
SPIチャンネル数:1
標準動作供給電圧:2.7 → 3.6 V
PCIチャンネル数:0
C8051F00x / C8051F01xマイクロコントローラ、Silicon Labs. The Silicon Labs C8051F00x / C8051F01x families of analogue intensive, 8-bit microcontrollers (MCU) have 8051-compatible MCU core with up to 32 kB of FLASH memory. With either a true 10-bit or 12-bit multi-channel ADC and two separate 12-bit DACs, two voltage comparators (F002/07/12/17 one only) and voltage reference. There have a range of interfaces including I2C/SMBus, UART and SPI implemented in hardware and a Programmable Counter/Timer Array (PCA) with five capture/compare modules. They also feature four general purpose 16-bit timers and 4 byte-wide general purpose digital Port I/O. The F000/01/02/10/11/12 have 256 B RAM and execute up to 20 MIPS. The F005/06/07/15/16/17 have 2304 B RAM and execute up to 25 MIPS. 25 MIPS 8051 CPU フラッシュメモリ: 32 → 64 KB RAM: 256 → 4352 B 12ビットDAC x 2 温度センサ 5つ又は6つのPCAチャンネル注文コード47149069品番C8051F010-GQ
大変申し訳ございませんが、この商品は取り扱いを終了いたしました。