内容量1個
最大負荷電流(A)15rms
仕様UPD24D Series - SIL PCB Mount SSR, Dual Channel. High current SIL PCB mount SSR packages for switching AC load currents up to 25 amp per channel, at up to 280Vrms. Applications include OEM equipment, heating control in ovens, lighting controllers and AC motor drives. Ideal solution for high-power switching applications with limited panel space. SIL SSR PCB mount package Dual channel, 2 relays in one package with independent control input SCR ouptut for heavy industrial loads High Surge Rating Zero cross rating (-10 part numbers) and random-fire options
注文コード47160095
品番UPD2415D