仕様【コントロールパネル】あり、【フィルタを含む】あり、AC30Vインバータ、三相入力.最大75kWの卓越したパフォーマンスを発揮するAC30Vは、単純なオープンループのポンプやファンからクローズドループのプロセスライン用途の制御にまで使用できます。高度なモジュール構造により、多様な通信及びI/Oオプションを必要に応じて簡単に追加できます。内蔵マクロとCodesysベースのIEC61131プログラミング環境により、極めて柔軟に活用できます。.AC誘導及び永久磁石AC(PMAC)サーボモータとの使用に最適標準でイーサネットTCP/IPI/O拡張オプション一般的な工業用フィールドバスに対応標準でシャーシ又はスルーパネル取り付け多言語グラフィカルキーパッド取り外し可能端子カバーで現場使用に対応規格(クラス3C3及び3C4の場合はH2S)通りに過酷な環境への耐性を備えた均一コーティングスプリングクランプ式の制御端子接続隔離された電力スタック冷却、ファンの取り外し可能.クローズドループ操作用のオプションのパルスエンコーダフィードバックモジュール規格(クラス3C3及び3C4の場合はH2S)通りに過酷な環境への耐性を備えた均一コーティングスプリングクランプ式の制御端子接続隔離された電力スタック冷却、ファンの取り外し可能C21st環境用のオプションの内蔵EMCフィルタParkerDriveDeveloper(PDD)IEC61131-3Codesysプログラミングソフトウェア
全長(mm)286
全幅(mm)100
許容電流(A)3.5、4.5
電源電圧(V)AC400
保護等級IP20
出力周波数(Hz)0〜1500
周囲温度(℃)0〜40、0〜45
全体的な深さ(mm)255
フェーズ3
許容入力(kW)1.5