内容量1個
仕様チャンネルの数:1, 2、機能:安全スイッチ / インターロック、安全カテゴリ ISO 13849-1:3、SIL IEC61508:3、パフォーマンスレベル ISO 13849-1:e、安全接点:2NO、範囲:PNOZ X、ターミナルタイプ:ねじ、幅:22.5mm、EN954-1, IEC / EN60204-1. BG, UL listed for Canada and US. PNOZ XV1P, Adjustable Time Delayed. The PNOZ XV1P Series of Safety relays from PILZ offers you affordable, reliable and trustworthy safety relays that adhere to protecting you and your environment. The PNOZ XV1P comes with a variety of different features and functions that diversify it from some of its competitors, some of these features are listed below. Features and benefits. An adjustable time delay allows you full control over when you need the device to function, stop or start. B>Single or Dual channel input operation ( Single channel are used more beneficially with smaller type machines where you need to use a dedicated logic device that only has a small function to cut off in an emergency-Dual allows you to take control of more safety circuits and control a greater amount of control zones at any given time) B>Automatic or Manual reset ( Automatic reset is there to automatically take over when there is no reset switch linked to the feedback circuit, meaning that the device will automatically start when an input turns ON. Manual is the opposite in that when a reset switch is present it will feed into the circuit and will not start automatically, giving you further control over when you wish to run the device. B>LED status indicators giving you the ability to monitor and action any problems before they arise. B>DIN rail mounting with snap on capabilities allowing you to plug and play the safety relay where needed. Applications. Guard systems Emergency stop buttons Pull wire emergency stop switches Safety light curtains Safety sensors. Technical safety parameters. EN 60204-1 EN 62061 EN ISO 13849-1 VDE 0113-1
注文コード48393364
品番777602