内容量1個
仕様チャンネルの数:1, 2●補助接点:4NC●機能:安全スイッチ / インターロック●安全カテゴリ ISO 13849-1:3●SIL IEC61508:3●パフォーマンスレベル ISO 13849-1:e●安全接点:6NO●範囲:PNOZ X●ターミナルタイプ:ねじ●幅:90mm●PNOZ X10, Dual Channel. Introducing the PNOZ X10 range of safety relay from the well-known brand PILZ, manufacturer of many safety related monitoring products. The PNOZ X10 range is the top of its class offering you different modes of operation including, single, automatic and dual channel functions. You will find that the PNOZ X10 has many different applications that you can use that offer you versatility in the face of machine safety. Features and benefits. LED indicator statuses to support switching channel status between 1 or 2 signals ; also for monitoring the supply voltage currently in the relay Featuring 6 safety contacts (instantaneous) and 4 auxiliary contacts furthering the reliability of the machines safety output. DIN rail mounting as standard Single/Dual channel operation Detection of short circuits across the contacts which can specifically detect earth faults and short circuiting. Safety features. The circuit is redundant with built in self-monitoring Safety functions remain effective in the case of a component failure Correct opening and closing of the safety functions is tested automatically at the end of each of the relays on/off safety cycles. Your X10 is short circuit proof, using an electronic fuse on a DC supply provides this reliability. Applications. Emergency stop buttons Safety gate limit switches Reset buttons Light barriers. Technical safety parameters. EN 60947-5-1 EN 60204-1 VDE 0113-1
注文コード48393495
品番774709