内容量1個
仕様特性測定:電流、電圧 、 ディスプレイのタイプ:LED 、 最小温度:0℃ 、 最大温度:+50℃ 、 CE, UL. EPAX ? large LED display, 100 mm character height. Ideal for directly communicating process variables to production employees Illuminated, dimmable 100 mm red LED display Can easily be read from 50 m Built-in plug-in card can analyse and display direct signals Analogue output, limit switches and serial interface possible Front protection rating IP65 Three user inputs. EPAXT500. 5-digit process signal display for Pt100 or thermocouples (type S, T, J, N, K, E, R, B) High accuracy Minimum and maximum value memory, summing function Can be upgraded with analogue output, limit value card and serial interface Easy programming using programming device or software. EPAXP500. 5-digit process signal display for 0 / 4 → 20 mA or 0 → 10 Vdc Free scaling with 16-point linearisation Accuracy 0.03 % Minimum and maximum value memory, summing function, sensor power 24 Vdc Can be upgraded with analogue output, limit value card and serial interface Easy programming using programming device or software. EPAXC600. 6-digit counter with two independent counter inputs including 3 internal counters for Total / difference Direct connection possible to all standard sensors Counting direction recognition and 4-fold phase discriminator 12 Vdc sensor power supply Easy scaling using programming device Can be upgraded to preset counter by adding a limit contact card (relay or transistor). EPAXR600. 5-digit tachometer with continuous period measurement Direct connection possible to all standard sensors Minimum and maximum value memory Easy scaling using programming device Can be upgraded by adding a limit contact card (relay or transistor). EPAXCK60. 6-digit timer/clock/stopwatch/timer relay 2 control inputs for the timer and 3 user inputs for various control tasks High resolution up to 0.001 s Internal cycle counter Can be used with limit value card as timer relay; real time clock can be used for daily/weekly switching cycle Easy scaling using programming device or software with interface card
注文コード48440133
品番EPAXR600