内容量1個
仕様色:白●RJ45 sockets - surface mounting. This all new range from Legrand replaces the Galion series. This series allows you to create new installations, or to replace installations created using switches and sockets from the Galion series. A full range of complete, surface mounting TV and telephone sockets. The surface area of the plate has been designed to fully cover the space occupied by Galion series switches, for a perfect finish. The push-out mechanism is protected against direct contact, and is equipped with mixed-head screws (flat, Phillips or Pozidriv). The plate surface creates additional space for improved wire placement and easier wiring. As the parts are supplied pre-assembled, but not clipped, it is not necessary to disassemble the equipment before fitting.
注文コード48462804
品番0 860 61